missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Versilon™ C-210-A

Product Code. 17983551
Click to view available options
Diameter (Metric) Inner:
15.9 mm
19 mm
Diameter (Metric) Outer:
20.7 mm
22.3 mm
23.8 mm
Maximum Pressure:
26 psi
32 psi
38 psi
Vacuum Level:
15 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 17983551

Brand: Saint Gobain Life Sciences™ AEM02052

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

C-210-A Tubing is oil, fuel and grease resistant.

  • Made from tough, ester-based polyurethane
  • High clarity and tear strength
  • Abrasion, oil, grease, and fuel resistance
  • Ideal for many applications, including fluid handling systems, fuel and lubricant lines, pneumatic lines, abrasive product transfer, and cable jacketing
  • Offers high resistance to oils, greases, fuels, and many other chemicals
  • Plasticizer-free and remains flexible even when cycled through extreme temperatures
  • Resists weathering and can be safely used in temperatures ranging from -73°C to +79°C (-100°F to +175°F)
  • Consistently tight dimensional tolerances
  • Retains flexibility in sub-zero environments
  • Other applications include: abrasive and viscous slurry transfer, lubrication and degreaser dispensing, pellet and powder transfer, pneumatic sensory devices, instrumentation control lines, coolant recovery systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.748 in.
Diameter (Metric) Inner 19 mm
Material Thermoplastic
Diameter (English) Outer 0.937 in.
Diameter (Metric) Outer 23.8 mm
Overall Length (English) 98.4 in.
Overall Length (Metric) 30 m
For Use With Fuel, Lubricant, and Pneumatic Lines, Abrasive Product Transfer, Cable Jacketing, Engine Applications
Resistance Properties 400 lbf/in.
Color Clear
Maximum Pressure 26 psi
Vacuum Level 15 in. Hg (at 73°F)
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.