missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Product Code. 11717283
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
15 mm
18 mm
20 mm
Diameter (Metric) Outer:
3 mm
5 mm
6 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
16 mm
17 mm
18 mm
21 mm
24 mm
27 mm
Thickness (Metric):
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
4 mm
5 mm
6 mm
9 mm
12 mm
13 mm
14 mm
24 mm
27 mm
Overall Length (Metric):
10 m
25 m
50 m
Unit Size:
10m
25m
50m
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Overall Length (Metric) unitSize
11717283 4 mm 8 mm 2 mm 25 m 10m
10213061 10 mm 14 mm 14 mm 25 m 25m
10498322 10 mm 16 mm 3 mm 10 m 10m
11739138 10 mm 14 mm 2 mm 10 m 10m
11751726 10 mm 16 mm 3 mm 25 m 25m
10799151 10 mm 18 mm 4 mm 10 m 10m
10083004 12 mm 17 mm 2.5 mm 25 m 25m
11761726 15 mm 21 mm 3 mm 25 m 25m
13253539 18 mm 24 mm 24 mm 10 m 10m
11781706 4 mm 10 mm 3 mm 25 m 25m
11751706 3 mm 5 mm 5 mm 50 m 50m
10627555 1 mm 3 mm 3 mm 50 m 50m
10491325 20 mm 27 mm 27 mm 10 m 10m
11711696 3 mm 6 mm 1.5 mm 10 m 10m
11721696 4 mm 6 mm 1 mm 10 m 10m
11701706 5 mm 8 mm 1.5 mm 10 m 10m
11737283 6 mm 10 mm 2 mm 10 m 10m
11727283 5 mm 10 mm 2.5 mm 10 m 10m
11711716 6 mm 12 mm 12 mm 25 m 25m
11711706 6 mm 12 mm 3 mm 10 m 10m
10101111 6 mm 9 mm 1.5 mm 10 m 10m
11781786 6 mm 9 mm 9 mm 25 m 25m
11770105 7 mm 12 mm 2.5 mm 25 m 25m
10509511 7 mm 10 mm 1.5 mm 10 m 10m
11747283 7 mm 12 mm 2.5 mm 10 m 10m
11731716 8 mm 11 mm 1.5 mm 25 m 25m
11721716 7 mm 13 mm 13 mm 10 m 25m
10397854 8 mm 14 mm 14 mm 10 m 25m
11731706 8 mm 14 mm 3 mm 10 m 10m
11760105 4 mm 8 mm 2 mm 25 m 10m
11771706 4 mm 6 mm 6 mm 10 m 50m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Product Code. 11717283 Supplier Saint Gobain Life Sciences Supplier No. 76035010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72)
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Silicone
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.08 in.
Thickness (Metric) 2 mm
For Use With (Application) For biopharmaceutical and medical applications
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Color Translucent/Transparent
Flexibility Flexible
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Peroxide-cured Silicone Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.