missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
5 mm
10 mm
25 mm
Diameter (Metric) Outer:
5.5 mm
6 mm
7 mm
9 mm
18 mm
35 mm
Thickness (Metric):
1.25 mm
2 mm
4 mm
5 mm
Overall Length (Metric):
10 m
25 m
50 m
Unit Size:
10m
25m
50m
Each
Description
- Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
- Meets FDA and BfR positive lists as well as food grade tests according to EC directives
- Peroxide-cured silicone
- Biological neutrality
- FDA/BfR
- US and European Pharmacopoeia
- Temperature resistance -50 to +200°C
Specifications
Specifications
| Certifications/Compliance | EU Pharmacopoeia, USP Class VI, ISO 10993 |
| Diameter (English) Inner | 0.39 in. |
| Diameter (Metric) Inner | 10 mm |
| Material | Versilic |
| Diameter (English) Outer | 0.71 in. |
| Diameter (Metric) Outer | 18 mm |
| Overall Length (English) | 82 ft. |
| Overall Length (Metric) | 25 m |
| Thickness (English) | 0.16 in. |
| Thickness (Metric) | 4 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction