missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Product Code. 10144494
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
5 mm
10 mm
25 mm
Diameter (Metric) Outer:
5.5 mm
6 mm
7 mm
9 mm
18 mm
35 mm
Thickness (Metric):
1.25 mm
2 mm
4 mm
5 mm
Overall Length (Metric):
10 m
25 m
50 m
Unit Size:
10m
25m
50m
Each
This item is not returnable. View return policy

Product Code. 10144494

Brand: Saint Gobain Life Sciences 760180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Pharmacopoeia, USP Class VI, ISO 10993
Diameter (English) Inner 0.08 in.
Diameter (Metric) Inner 2 mm
Material Plastic
Diameter (English) Outer 0.24 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 164 ft.
Overall Length (Metric) 50 m
Thickness (English) 0.08 in.
Thickness (Metric) 2 mm
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Ea.
Hardness 60 (Shore A)
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.