missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

Brand:  Saint Gobain Life Sciences 760510-10

Code : A0

Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 11737283

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
Specifications

Specifications

Peroxide-cured Silicone Tubing
0.24 in.
Silicone
10 mm
10 m
2 mm
-58°F
Translucent/Transparent
392°F
FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72)
6 mm
0.39 in.
32.8 ft.
0.08 in.
For biopharmaceutical and medical applications
-50°C
Flexible
200°C
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions