missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Folding Skirt Stoppers

Product Code. 11764598
Change view
Click to view available options
Diameter (Metric) Inner:
12.1 to 15.6 mm
17.7 to 22.1 mm
20.9 to 26.4 mm
27.6 to 36.3 mm
9.8 to 13.2 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 5
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11764598 12.1 to 15.6 mm Pack of 50
11754598 9.8 to 13.2 mm Pack of 50
11724608 17.7 to 22.1 mm Pack of 20
11734608 20.9 to 26.4 mm Pack of 10
11744608 27.6 to 36.3 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11764598 Supplier Saint Gobain Life Sciences Supplier No. 46701350
  • ONLINE EXCLUSIVE PRICE
    £55.00
    £48.75 / Pack of 50
    Save £6.25
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Silicone biologically neutral Versilic™ Folding Skirt Stoppers.

  • Provides complete tightness on glass, metal or plastic containers regardless of their rims.
  • The turnover is molded to grip the outside of the container neck, providing a double seal in conjunction with the annular serrations on the hollow plug.
  • Can be perforated.
  • Remains watertight after several perforations.
  • Recommended for biological applications.
  • Temperatures between -60°C and +220°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 12.1 to 15.6 mm
Quantity 50 Pk.
Temperature Range (Metric) -60°C to +200°C
Material Silicone
Product Type Silicone Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.