missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Versette™ Pipetting Heads

Product Code. 15198132
Click to view available options
Channels:
96
384
Volume (Metric):
0.5 to 30 μL
1 to 100 μL
5 to 300 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15198132

Brand: Thermo Scientific™ 650069630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose from a volume range of 0.5μL to 300μL with Thermo Scientific™ Versette™ Pipetting Heads.

Compatible with multiple interchangeable pipetting heads, the Thermo Scientific™ Versette™ Automated Liquid Handler provides versatile pipetting options for a broad range of applications that require 96– to 384–channel automated pipetting. The Versette system is compatible with disposable D.A.R.T.'S™, with a total volume ranging from 0.5–300μl.

The 96– and 384–channel pipetting heads use Thermo Scientific D.A.R.T.'S™, which ensure effective sealing that provides accurate and precise pipetting across all channels.

  • Range from 96- to 384-channels
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 2.0% or 0.15µL
Product Type Pipetting Head
Description 96 Channels
Channels 96
Volume (Metric) 0.5 to 30 μL
Precision 1.5% or 0.1 µL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.