missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Versette™ Automated Liquid Handler

Product Code. 15453770 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
6-position stage for Versette, guarding included
96- and 384- channel pipetting module for use with 96- and 384-channel Versette pipetting heads
Versette Base Unit Only
Versette instrument (includes base, pipetting module and a 6-position stage)
Versette system for MSIA application (includes base, pipetting module, 6-position stage, 96-channel pipetting head for volumes of 5-300μl and a serial dilute magazine 96/300μl)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
15453770 Versette system for MSIA application (includes base, pipetting module, 6-position stage, 96-channel pipetting head for volumes of 5-300μl and a serial dilute magazine 96/300μl) Each
11684912 Versette Base Unit Only Each
15118142 96- and 384- channel pipetting module for use with 96- and 384-channel Versette pipetting heads Each
11614922 6-position stage for Versette, guarding included Each
15443770 Versette instrument (includes base, pipetting module and a 6-position stage) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15453770 Supplier Thermo Scientific™ Supplier No. 650MSIA

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Support a wide range of applications with this compact handler, featuring user-friendly programming, reliable performance and a choice of 96- or 384-channel pipetting heads.

Support a wide range of applications with the Thermo Scientific™ Versette™ Automated Liquid Handler, a compact handler featuring user-friendly programming, reliable performance and a choice of 96- or 384-channel pipetting heads. An ideal choice for the liquid handling needs of most laboratories, it supports 96/384 plate replication, plate stamping and serial dilution procedures.

Support a wide range of applications, including high-throughput Mass Spectrometric Immunoassay (MSIA), plate stamping, plate reformatting, serial dilution and many other applications.

96-and 384-channel pipetting heads:

  • Total volume range 0.5-300μL
  • All pipetting heads include RFID tags for self-identification

Consumables for optimized performance:

  • All pipetting heads utilize Thermo Scientific™ D.A.R.T.'S

Compact size:

  • Six position stage uses a unique dual-level design to minimize space requirements
  • Fits on standard bench

User-friendly programming options:

  • Simple pipetting procedures can be created using visual on-board graphical display
  • For more complex protocols and advanced editing, use Thermo Scientific™ ControlMate™ software included with purchase of the unit
  • Intuitive software; after minimal training, no specialist needed for protocol writing and revisions
  • Free WebEx ControlMate SW tutorial and applications support
TRUSTED_SUSTAINABILITY

Specifications

Product Type Versette System
Description Versette system for MSIA application (includes base, pipetting module, 6-position stage, 96-channel pipetting head for volumes of 5-300μl and a serial dilute magazine 96/300μl)
Channels 96, 384
Volume (Metric) 0.5 to 300 μL
For Use With (Equipment) 96-, 384- well plates with different heights, storage tubes in rack (Thermo Scientific 0.5 to 1.4mL)
Interface RS-232, USB
Operating System Windows XP, Windows Vista (32-and 64-bit), Windows 7 (32- and 64-bit), WIN 10
Width (English) 27 in.
Width (Metric) 68 cm
Height (English) 27 in.
Height (Metric) 68 cm
Depth (English) 22 in.
Depth (Metric) 55 cm
Weight (English) 120 lb. (base system - heads/pipetting module not included), 80 lb. (base - tower), 40 lb. (6 position stage), 26 lb. (NTC pipetting module)
Weight (Metric) 54.4 kg (base system - heads/pipetting module not included), 36 kg (base - tower), 18.1 kg (6 position stage), 11.8 kg (NTC pipetting module)
Electrical Requirements 100 to 240V 50/60Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.