missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 72-285 Series Medium Protection Gloves

Product Code. 11736434 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11736434

Brand: Ansell™ 72285060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides exceptional cut resistance, comfort and durability. Ansell VersaTouch™ 72-285 Series Medium Protection Gloves contain Dyneema™ technology to protect against cuts.

  • Light blue in color
  • Washable up to 90°C
  • Suitable for contact with all foodstuffs
  • Ideal for boning, carving, fish processing, meal preparation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN388:2003
Coating Material Uncoated
Color Blue
Cut Resistance Rating Level 5
Hand Specific
Latex Free No
Material Dyneema
Powdered Powder Free
Product Type Cut-resistant Gloves
Size 6
Temperature (Metric) Max 95°C
For Use With (Application) For boning, carving, fish processing, fish filleting, meals preparation, fruit and vegetable processing applications
Glove Cuff Style Knit
Liner Material Polypropylene Glass fiber Dyneema™
Quantity 6Pack
Resistant To Cut
Length (Metric) 250 to 330 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.