missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Versatouch™ 37-646 Series Green Nitrile Gloves

Product Code. 15573695 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15573695 7 12 pairs
15543695 10 12 pairs
15553695 11 12 pairs
15563695 12 12 pairs
15583695 8 12 pairs
15593695 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15573695 Supplier Ansell™ Supplier No. 37646070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features UltraGrip™ technology an innovative raised diamond grip. Ansell Versatouch™ 37-646 Series Green Nitrile Gloves have improved grip, dexterity and flexibility.

  • Chemical and liquid protection gloves
  • 100% latex free
  • Food Approved
  • High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments
  • Offer unmatched grip in wet and fatty conditions thanks to the raised diamond grip pattern
  • Latex free formulation: no risk of Type I allergies
  • Unflocked: to prevent the risk of food contamination
  • Offer superior mechanical properties over natural rubber gloves

Applications:

  • Deboning
  • Defeathering and skinning
  • Marinating
  • Packing of fillets and ground meat
  • Primary cutting
  • Slicing, cutting and shopping
  • Steaming, frying and roasting
  • Storing packed meats
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003 , EN374:2003
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
Glove Cuff Style Straight
Model 37-646_7
Series 37-646
Length (Metric) 324 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.