missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Versatouch™ 34-750 Series Powdered Vinyl Disposable Glove

Product Code. 15432750 Shop All Ansell Products
Click to view available options
Size:
6.5
7.5
8.5
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15432750

Brand: Ansell Edmont™ 34750085

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable 100% vinyl glove. Ansell Edmont™ Versatouch™ 34-750 Series Powdered Vinyl Disposable Glove are powdered for easy donning.

  • General disposable gloves
  • Powdered for easy donning
  • Made from 100% vinyl
  • Compliant with food handling requirements
  • Offers good dexterity and flexibility
  • Suitable for wide range of food handling tasks

Applications:

  • All food processing, applications that have food contact
  • Maintenance
  • Sample taking and processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN374:2003
Color Blue
Exterior Finish Smooth
Material PVC
Powdered Powdered
Product Type Polyvinyl Chloride Gloves
Size 8.5
Sterility Non-sterile
Thickness (Metric) 0.1 mm
Packaging Type 100 gloves per box, 10 boxes per carton/case
Series 34-750
Length (Metric) Cuff Standard
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.