missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 34-750 Series Powdered Vinyl Disposable Glove
Shop All Ansell Products
Click to view available options
Size:
6.5
7.5
8.5
Unit Size:
Pack of 100
Description
- General disposable gloves
- Powdered for easy donning
- Made from 100% vinyl
- Compliant with food handling requirements
- Offers good dexterity and flexibility
- Suitable for wide range of food handling tasks
Applications:
- All food processing, applications that have food contact
- Maintenance
- Sample taking and processing
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN374:2003 |
| Color | Blue |
| Exterior Finish | Smooth |
| Material | PVC |
| Powdered | Powdered |
| Product Type | Polyvinyl Chloride Gloves |
| Size | 6.5 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.1 mm |
| Packaging Type | 100 gloves per box, 10 boxes per carton/case |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction