missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Vial Inserts, 6 mm, Flat Bottom, Silanized Glass

Product Code. 31746556 Shop All Phenomenex Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31746556 Clear Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31746556 Supplier Phenomenex™ Supplier No. AR0461552
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit No
Sterility Sterile
Closure Size 6 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.