missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Vial Inserts, 6 mm, Conical Bottom, Bottom Spring, Silanized Glass

Product Code. 31747575 Shop All Phenomenex Products
Change view
Click to view available options
Quantity:
100 Pk.
1000 Pk.
Closure Size:
6 mm
9 mm
Unit Size:
Pack of 100
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Closure Size Unit Size
31747575 100 Pk. 6 mm Pack of 100
31742210 1000 Pk. 6 mm Pack of 1000
31744113 100 Pk. 9 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31747575 Supplier Phenomenex™ Supplier No. AR0462312
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit No
Sterility Sterile
Quantity 100 Pk.
Closure Size 6 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.