missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Snap Seals, 11 mm, with Septa, No Slit

Product Code. 31748544
Change view
Click to view available options
Septum:
PTFE
PTFE/Rubber
PTFE/Silicone
Color:
Blue
Green
Natural
Red
Yellow
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Septum Color Quantity unitSize
31748544 PTFE/Rubber Natural 100 Pk. -
31741734 PTFE Blue 1000 Pk. Pack of 1000
31743536 PTFE/Rubber Natural 1000 Pk. Pack of 1000
31743203 PTFE/Silicone Red 100 Pk. Pack of 100
31746724 PTFE/Silicone Red 1000 Pk. Pack of 1000
31741918 PTFE/Silicone Blue 100 Pk. Pack of 100
31744417 PTFE/Silicone Blue 1000 Pk. Pack of 1000
31747194 PTFE/Silicone Green 100 Pk. Pack of 100
31744353 PTFE/Silicone Green 1000 Pk. Pack of 1000
31745372 PTFE/Silicone Yellow 100 Pk. -
31746941 PTFE/Silicone Natural 100 Pk. Pack of 100
31747729 PTFE/Silicone Natural 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 31748544 Supplier Phenomenex™ Supplier No. AR0564612
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) Outer 11 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Rubber
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.