missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Cert+ Snap Seals, 11 mm, with Septa, Pre-Slit

Product Code. 31748486
Change view
Click to view available options
Color:
Blue
Natural
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
31748486 Blue Pack of 1000
31741700 Natural Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31748486 Supplier Phenomenex™ Supplier No. AR0567213C
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Diameter (Metric) Outer 11 mm
Material Polypropylene
Pre-slit Yes
Sterility Sterile
Septum PTFE/Silicone
Closure Size 11 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.