missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Venus 2 A3 Office Laminator
Description
- High speed warm-up, ready to laminate any pouch in 30 seconds with Insta Heat Technology
- Unique Autosense system detects pouch thickness and self adjusts to the optimal laminating setting
- Robust 6-roller system for superior lamination quality
- Laminates in as little as 18 seconds
- Simple 1 touch user interface
- Entry width 318mm
- Includes 10 pouch starter kit
- Advanced Pouch Tracking System detects potential paper jams and automatically reverses, allowing the user to re-align the pouch
Specifications
Specifications
| Product Type | A3 Large Office Laminator |
| Color | Black |
| Material | ABS Plastic |
| Includes | 10 pouch starter kit |
| For Use With (Application) | Laminating documents |
| Quantity | 1 |
| Length (Metric) | 540 mm |
| Thickness | Pouches up to 125 μm |
| Weight (Metric) | 6.50 kg |
| Width (Metric) | 208 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?