missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Venofix™ Safety Kits, Winged IV Needle
Description
- Made of high quality stainless steel
- Micro siliconized precision bevel
- Large and flexible interlocking wings with structured grip surface
- Tubing: standard length 30cm (21G also available in 18cm), DEHP-free, kink-resistant, flexible, good readjusting properties, transparent
- Latex-free
- Lock fitting
- Closing cone lock
- Manually activated safety mechanism prevents from needle stick injuries and exposure to the contaminated needle
- Advantages:
- Easy activation of safety feature during handling procedure
- In-vein activation - no exposure to contaminated needle
- Audible click assures that safety mechanism is activated
- Once locked, the safety mechanism stays locked
Specifications
Specifications
| Color | Blue |
| Needle Gauge | 23 G |
| For Use With (Application) | Hospitals, clinics, long-term care units |
| Length (Metric) | 19 mm |
| Product Type | Venofix Safety Kit |
| Quantity | 50 Pk. |
| Volume (Metric) | 0.49 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?