missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Velvet Lined Thermometer Storage Cases
Single thermometer or nine thermometers can be stored according to choice
Brand: H-B Instrument™ 08118-76
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Velvet lined
- Leatherette
- Thermometer length range: 12 to 24 in. (305 to 610mm)
Specifications
Single thermometer or nine thermometer can be stored according to choice | |
Velvet, Leatherette | |
15.9 in. |
405 mm | |
Storage Case | |
15.9 in. Thermometer |