missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ CETI Steddy Stereo Trinocular Microscope
Description
- Stereoscopic zoom microscope
- Diamond-shaped base allows the hands to be rested on the base of the unit, providing the necessary support for delicate operation or manipulation of the sample during examination
- Alternative, broad-based unit offers a greater surface area for examination of larger samples
- Trinocular head inclined at 45° with photo port
- Interpupillary distance adjustment (Siedentopf type), 55 to 75mm
- Dioptric compensation on both eyepiece tubes
Specifications
Specifications
| Includes | 2 rubber eyecups, dust cover, instruction manual and one blue filter |
| Voltage | 220/240 V |
| Design Type | Trinocular stereoscopic zoom microscope |
| Base Style | Diamond shape |
| Magnification Power | 1.5X to 195X |
| Zoom Range | 0.65 to 4.5x |
| Dimensions (L x W x H) | 31 x 35 x 46 cm packed |
| Electrical Requirements | 220/240 V 50/60 Hz |
| Head Style | Trinocular, 45° inclined, with photo port |
| Lighting Type | LED Variable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?