missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 150 OI Shaking Incubator with BS1363 UK-Plug
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Temperature display and setting digitally via LED display, in steps of 0.1 °C
- User-friendly microprocessor technology
- Membrane keyboard with distinctive symbols
- PID type temperature control
- Limit values for over and ander temperature alarm (optical and acoustic) can be set
- Frame for holding two trays
- Capacity two shaking trays; for vessels higher than 180 mm one tray
- Timer, microprocessor-controlled, with remaining time display and acoustic signal at end of process
- Timer adjustable from 1 min. up to 999 hours
- Interior lighting
- Interior cabinet, inside of doors and shaking table made of stainless steel
- Cooling coil for applications below room temperature
- Switching off of shaking movement and heating when doors are opened
- Additional electromechanical temperature limiter
- RS 232 serial interface for trouble-free data transfer
- Drive by an overload-protected AC motor
- Compact, low-wear mechanism with mass balancing for a secure stand
- Constant speed, independent of load
- Excellent for continuous use
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Working temperature range: 28 to 70 °C
- Working temperature range with external cooling: 20 to 70 °C
- Ambient temperature range: 10 to 30 °C
- Heater power max: 0.5 kW
- Power consumption max: 0.8 kW
- Shaking amplitude: 25 mm
- Shaking frequency: 20 to 250 1/min
- Load max: 20 kg
- Useable volume: 157 L
- Interior dimensions (W x D x H): 674 x 540 x 430 mm
- Overall dimensions (W x D x H): 930 x 890 x 820 mm
- Power plug: power cord with angled plug (BS1363)
- Power supply: 230 V, 50/60 Hz
Specifications
Specifications
| Voltage | 230 V |
| Plug Type | UK Plug |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
