Learn More
Description
Extend the capabilities of your Thermo Scientific™ Vanquish™ LC platform using flexible state-of-the-art Thermo Scientific™ Vanquish™ quaternary pumps.
Extend the capabilities of the Thermo Scientific™ Vanquish™ LC platform by adding the flexibility of state-of-the-art quaternary solvent blending. Thermo Scientific™ Vanquish™ quaternary pumps incorporate SmartFlow™ pumping technology to ensure excellent flow and gradient precision, independent of eluent composition, at backpressures up to 1034 bar. These innovations give you unrivaled retention time precision and the highest confidence in your data, even when running ternary and quaternary gradients. They also provide more freedom for method transfer, method development, and application switching.
Enjoy Industry-leading pump performance
To get consistent results, you need smooth flow delivery and correct gradient composition. Vanquish quaternary pumps bring Vanquish flow delivery to flexible, state-of-the-art quaternary solvent blending for method transfer method development, challenging ternary and quaternary gradient applications, or for fully exploiting specialty column chemistries.
- Rely on excellent flow accuracy and precision from ultra-precise piston drives
- Profit from built-in solvent degassing for enhanced flow stability and superior detector sensitivity
- Benefit from outstanding durability for highest system up-time and low total cost of ownership
- Forget about tedious fluidic setup thanks to our innovative Thermo Scientific™ Viper™ fingertight fittings technology
Drives separations with more flexibility and dependability
Our SmartFlow pumping technology with automatic compensation for changing eluent compressibility ensures excellent flow and gradient precision, independent of eluent composition and backpressures. These innovations result in unrivaled retention time precision and the highest data confidence.
- Two pump pressure and flow-rate tiers:
- Vanquish Quaternary Pump F: Up to 1000 bar (15,000 psi) and 8 mL/min
- Vanquish Quaternary Pump C: Up to 700 bar (10,000 psi) and 10 mL/min
Specifications
Specifications
| Description | Quaternary Pump C |
| Biocompatible Version | No |
| Flow Accuracy | ±0.1% |
| Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
| Gradient Formation | Low-pressure Gradient Proportioning |
| Max. Flow Rate | 10 mL/min. |
| Pressure Range | 2 to 70 MPa |
| Gradient Proportioning Accuracy | Low-pressure gradient proportioning |
| Solvent Degassing | Built-in, 4 channels |
| Dimensions (HWD) | 192 mm × 420 mm × 620 mm (7.6 in. × 16.5 in. × 24.4 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.