missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vanquish™ Flow Cells for Vanquish™ Diode Array Detector FG

Product Code. 31906276 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Standard Biocompatible Flow Cell
Standard Flow Cell
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
31906276 Standard Flow Cell Each
17565446 Standard Biocompatible Flow Cell Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31906276 Supplier Thermo Scientific™ Supplier No. 6083.0510
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose from a wide portfolio of flow cells for the Thermo Scientific™ Vanquish™ Diode Array Detector (DAD) FG to match your application-related requirements.

Choose from a wide portfolio of Thermo Scientific™ Vanquish™ Flow Cells for the Thermo Scientific™ Vanquish™ Diode Array Detector FG. There's a flow cell to match your application-related requirements including low-dispersion for UHPLC separations, high-pressure resistance for LC-MS or fractionation, and compatibility with the analysis of biomolecules.

Great flow cells for a wide range of applications

12 MPa (120 bar, 1740 psi) flow cell pressure limit:

  • Standard flow cell
  • Semi-analytical flow cell
  • Semi-micro flow cells (biocompatible and SST version available)

5 MPa (50 bar, 720 psi) flow cell pressure limit:

  • Standard biocompatible flow cell
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance CE declaration
Dead Volume 13 μL
Detector Type Diode Array Detector
For Use With (Equipment) Vanquish Diode Array Detector FG
Material Stainless Steel
Max. Pressure 12 MPa
Type Standard Flow Cell
Volume (Metric) 13 μL
Disposable Reusable
Drift <1 mAU/hour at 254 nm
Includes Flow Cell, Quick Installation Guide, Waste Fluidics
Linearity <5% at 2.2 AU (ASTM)
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Noise <±6 μAU at 254 nm (ASTM), <±12 μAU at 520 nm (ASTM)
Path Length 10 mm
pH 1 to 13
Quantity 1 Ea.
Product Line Vanquish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.