Learn More
Thermo Scientific™ Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors
Shop All Thermo Scientific ProductsDescription
Experience ultra-wide dynamic range when you use Thermo Scientific™ Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors.
Get the best performance, reliability, and flexibility in HPLC and UHPLC detection with Thermo Scientific™ Vanquish™ Diode Array Detectors (DAD) and Multiple Wavelength Detectors (MWD). These detectors offer excellent linearity and optimized noise performance, and feature an ultra-wide dynamic range to allow detection of highly concentrated main compounds alongside trace-level impurities.
In addition, the Vanquish DAD HL uses Thermo Scientific™ LightPipe™ technology to achieve the best signal-to-noise performance through a combination of low baseline noise, a very long light path, and minimal dispersion.
- Industry-leading linearity up to 2.7 AU
- Reduced interference from refractive index and thermal effects for less baseline drift and more reliable peak integration
- Data acquisition at rates up to 250 Hz using up to 10 absorption channels and one spectral field, delivering the best support for ultrafast separations
- Easy-to-use detector with intuitive user interaction, convenient flow cell and lamp usage tracking, and integrated wavelength validation through a holmium oxide filter
Specifications
Specifications
| Description | Vanquish™ Diode Array Detector CG |
| Data Collection Rate | 125 Hz Max. |
| Detection Mode | UV-vis Detection (Up to 8 Channels) |
| Detector Type | Single-Beam |
| Type | Diode Array Detector |
| PC Connection | USB 2.0; 3-port HUB to connect additional Vanquish modules |
| Wavelength Range | 190-800 nm |
| Dimension | 159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.) |
| Weight (Metric) | 16 kg |
| Voltage | 100-240 V AC, 50/60 Hz, max. 250 W/255 VA |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.