Learn More
Thermo Scientific™ Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors
Shop All Thermo Scientific ProductsDescription
Experience ultra-wide dynamic range when you use Thermo Scientific™ Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors.
Get the best performance, reliability, and flexibility in HPLC and UHPLC detection with Thermo Scientific™ Vanquish™ Diode Array Detectors (DAD) and Multiple Wavelength Detectors (MWD). These detectors offer excellent linearity and optimized noise performance, and feature an ultra-wide dynamic range to allow detection of highly concentrated main compounds alongside trace-level impurities.
In addition, the Vanquish DAD HL uses Thermo Scientific™ LightPipe™ technology to achieve the best signal-to-noise performance through a combination of low baseline noise, a very long light path, and minimal dispersion.
- Industry leading linearity with up to 2.7 AU
- Reduced interfering refractive index and thermal effects means less baseline drift and more reliable peak integration.
- Data acquisition at rates up to 250 Hz using up to 10 absorption channels and one spectral field delivers the best support of ultrafast separations.
- Easy-to-use detector with intuitive user interaction, convenient flow cell and lamp usage tracking, and the integrated wavelength validation through holmium oxide filter.
Specifications
Specifications
| Description | Vanquish Diode Array Detector FG |
| Data Collection Rate | 250 Hz Max. |
| Detection Mode | UV-vis Detection (Up to 10 Channels) |
| Detector Type | Single-Beam |
| Type | Diode Array Detector |
| Drift | < 1 mAU/hour at 254 nm |
| Flow Cell Volume | Standard, path length 10 mm (13 μL, SST) Standard, biocompatible, path length 10 mm (13 μL, PEEK) Semi-analytical, path length 7 mm (5 μL, SST) Semi-micro, pathlength 7 mm (2.5 μL, SST) Semi-micro, biocompatible, path length 7 mm (2.5 μL, titanium) Diagnostic cell |
| GLP Features | Predictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period. All system parameters logged in the Chromeleon CDS Audit Trail. |
| Lamp | Deuterium lamp, tungsten lamp |
| Linearity | < 5% at 2.2 AU (typically < 5% at 2.7 AU) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.