Learn More
Description
Control your separation temperature with confidence using Thermo Scientific™ Vanquish™ Column Compartments. The unique combination of active and/or passive eluent pre-heating and two column thermostatting modes—still and forced air—available in Vanquish Column Compartments H and C, ensures reliable matching of the eluent and column temperature for superior UHPLC performance and allows for easy LC method transfer. Vanquish Column Compartment N supports advanced low-flow applications as well as capillary and micro-flow direct injection applications in the Thermo Scientific™ Vanquish™ Neo UHPLC system.
Avoid performance loss with eluent pre-heating
- Minimal dispersion while still providing ideal heat transfer
- Active, real-time eluent preheater with a geometrical volume of 1 μL
- Negligible extra-column volume contribution even with 1 mm ID columns
- Highly effective and accurate control of the eluent temperature
- No more thermal mismatch within any LC column under any conditions
- Installation is easy with Thermo Scientific™ Viper™ connection tubing
Maximize chromatographic efficiency with still air column thermostatting mode
- Minimum thermal mismatch by viscous heating under UHPLC conditions
- Best possible UHPLC efficiency and resolution
Achieve seamless method transfer with the forced air mode
- Fast thermal equilibration
- Best possible removal of frictional heat for reliable analyte retention
- Highest flexibility, e.g., for method transfer from other instruments
More results with better separations using Thermo Scientific™ Accucore™ Vanquish™ C18 UHPLC columns
With the Vanquish Column Compartment H, use the uniquely efficient Accucore Vanquish C18 UHPLC 1.5 μm-particle column in your Thermo Scientific™ Vanquish™ UHPLC system. Featuring 1.5 μm solid core particles, the column provides ultra-short diffusion paths resulting in the most efficient separations. Accucore Vanquish UHPLC columns enable laboratories to meet higher throughput demands, by achieving better separations and more results.
Specifications
Specifications
| Product Type | Column Compartment |
| Description | Vanquish Column Compartment C |
| For Use With (Equipment) | Vanquish Core HPLC System |
| Column Capacity | 2 x max, 300 mm w/pre-heater or guard column, Max. ID: 10 mm; 2 x max, 250 mm w/pre-heater and guard column, Max. ID: 10 mm |
| Temperature Range | 5°C (max. 18 K below ambient) to 85°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.