missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Vane Anemometer

Product Code. 10722884
Change view
Click to view available options
Dimensions (L x W x H):
490 x 37 x 36 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10722884 490 x 37 x 36 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10722884 Supplier Testo™ Supplier No. 0560 4053
  • ONLINE EXCLUSIVE PRICE
    £431.81
    £122.83 / Pack of 1
    Save £308.98
    71% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Thermal Anemometer
Accuracy ±0.5 m/sec.
Dimensions (L x W x H) 490 x 37 x 36 mm
For Use With (Application) Measurement of indoor air velocity, Measurement in ventilation ducts
Temperature (Metric) -20 to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.