missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Valentino S3 Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Industries:
- Chemical industry
- Government & services
- Oil & gas
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Specifications
| Certifications/Compliance | 20345:2011 |
| Closure Type | Laces |
| Color | Black |
| For Use With (Application) | Chemical Industry, Government and Services, Oil and Gas |
| Material | Leather |
| Size | 44 |
| Toe Material | Steel |
| Fit | Extra-wide Width |
| Ankle Style | High |
| Product Type | Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction