missing translation for 'onlineSavingsMsg'
Learn More

Julabo Valegro 500 Recirculating Cooler
GREENER_CHOICE

Product Code. 30244962
Change view
Click to view available options
Cooling Capacity:
0.5 kW
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cooling Capacity Unit Size
30244962 0.5 kW Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30244962 Supplier Julabo Supplier No. 9610050
  • ONLINE EXCLUSIVE PRICE
    £4470.00
    £4390.00 / Pack of 1
    Save £80.00
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Valegro 350 recirculating cooler with a working temperature range -20 to +40°C offers, in relation to its very compact design, a strong cooling capacity of 0.35 kW at 20°C.

The Valegro 500 recirculating cooler with a working temperature range -20 to +40°C offers, in relation to its very compact design, a strong cooling capacity of 0.5 kW at 20 °C. The integrated pump generates a pump pressure up to 0.85 bar. It is also infinitely adjustable and can be ideally adapted to the requirements of the customer application.

The modern units offer precise temperature control for a wide range of applications in laboratories, industry and research and fit seamlessly into any working environment thanks to their compact design. The refrigeration circuit works with an environmentally-friendly, natural refrigerant.

When designing the Valegro recirculating coolers, the focus was on maximum user-friendliness. Many helpful features such as a timer function, a removable venting grid that can be removed without tools or an illuminated and simple to clean level indicator make daily work easier. The inclined OLED touch display is easy to read and ergonomic to operate. The intuitive menu navigation provides simple and quick access to all functions. Warnings and messages in easy-to-understand full-text language ensure safe handling of the units at all times. In addition to RS232 and USB-C interfaces, the Valegro recirculating coolers are also available with Ethernet (optional). All interfaces are located directly under the display and are easy to use from the front.

  • Precise temperature stability of ±0.3°C
  • Adjustable pump for regulating pressure and flow rate
  • Removable venting grid without tools
  • Integrated castors for good handling on and under the lab bench
  • Simple timer function
  • Autostart function
  • Data recording
  • Intuitive menu navigation in full text German/English
  • User-friendly operation thanks to comprehensive help texts
  • Adjusting the screen brightness

Specifications

Capacity (Metric) 1.5 to 3 L
Communications USB
Condenser Type Air-cooled
Cooling Capacity 0.5 kW
Flow Rate 19 L/min.
Pump Type Centrifugal Pump
Temperature Range 5 to 40°C
Type Recirculating Chiller
Display OLED
Max. Pressure 0.85 bar
Noise Level 55 dbA
Plug Type Schuko Plug
Safety Class Classification I (NFL)
Temperature Stability ±0.3°C
Timer 99 hr. 59 min.
Weight (Metric) 26 kg
Electrical Requirements 200/230 V
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.