missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Vadosa Vacuum Pipetting Device

Product Code. 12064767
Click to view available options
Volume (Metric):
0.1 to 25 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12064767

Brand: Kartell™ 0019900

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Easy to use device that is able to draw up and measure any liquid, even the most viscous ones. Kartell™ Vadosa Vacuum Pipetting Device delivers even the smallest quantities with simplicity, precision, and speed.

  • Safety vacuum pipetting device
  • Fits every type and size of pipette from 0.1mL up to 25mL
  • Simple, one handed operation with no hand squeezing, no sucking, no guessing
  • Made of acid and alkali-resistant PP

Specifications

Material Polypropylene
Volume (Metric) 0.1 to 25 mL
Height (Metric) 118 mm
Diameter (Metric) Outer 62 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.