missing translation for 'onlineSavingsMsg'
Learn More

Welch Ilmvac™ Vacuum Pump Oil

Product Code. 12790428 Shop All Welch Ilmvac Products
Change view
Click to view available options
Volume (Metric):
5 L
18.9 L
20 L
Unit Size:
20 L
5 L
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
12790428 18.9 L Each
10420853 20 L 20 L
10777544 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12790428 Supplier Welch Ilmvac™ Supplier No. U8995G20
  • ONLINE EXCLUSIVE PRICE
    £1180.00
    £1154.79 / Pack of 1
    Save £25.21
    2% Off
 Restricted Item
Estimated Shipment: 28-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

One and two-stage rotary vane pump. Fisherbrand™ Vacuum Pump Oil designed for use with the range of Fisherbrand two-stage rotary vane pumps and with most other one and two-stage rotary vane pumps.

Generic mineral oil for use in most one and two stage rotary vane pumps.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Vacuum Pump Oil
For Use With (Equipment) Vacuum Pump
Volume (Metric) 18.9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.