missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Vacuum Oven OV-11

Product Code. 15513017
Change view
Click to view available options
Model:
OV-11
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
15513017 OV-11 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15513017 Supplier Medline Scientific™ Supplier No. AAH13115K

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The units are of a modern construction and offer excellent value for money

The units are of a modern construction and offer excellent value for money. The large heat tempered glass door provides uninterrupted chamber viewing. The glass is sprung mounted ensuring a tight seal against the door gasket. This also acts as a vent valve in case of sudden pressure changes. The units come with “Labtracer” software for full PC control and monitoring during operation. Block heaters ensure uniform heat transfer through the anodised shelves into the chamber.
  • 2 models 28L and 65L capacity
  • Full PID microprocessor control
  • Fully programmable via touch sensitive key pad with LED display
  • Temperature range ambient 5°C to 250°C
  • Supplied with 2 (OV-11) or 3 (OV-12) shelves

Specifications

Capacity (Metric) 28 L
Model OV-11
Dimensions (D x W x H) Interior 302 mm x 302 mm x 305 mm
Height (Metric) 495 mm
Height (Metric) Interior 302 mm
Depth (Metric) 453 mm
Depth (Metric) Interior 305 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.