missing translation for 'onlineSavingsMsg'
Learn More

Day-Impex Vacuum-insulated Stainless Steel Dewar Flasks

Product Code. 11713629
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11713629 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11713629 Supplier Day-Impex Supplier No. 320001
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dilvac™ vacuum-insulated flasks are entirely stainless steel. Lightweight and compact in design they are suitable for ultra-low or very high temperature applications. Available in a range of capacities from 0.5 L to 6 L.

  • Vacuum-insulated
  • Lightweight stainless steel
  • Ideal for storage or transportation
  • Suitable for ultra-low and very high temperatures

Especificaciones

Capacity (Metric) 500 mL
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.