missing translation for 'onlineSavingsMsg'
Learn More

Day-Impex Vacuum-insulated Stainless Steel Dewar Flasks

Product Code. 11703629
Change view
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11703629 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11703629 Supplier Day-Impex Supplier No. 320005
  • ONLINE EXCLUSIVE PRICE
    £845.88
    £631.26 / Pack of 1
    Save £214.62
    25% Off
Estimated Shipment: 18-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dilvac™ vacuum-insulated flasks are entirely stainless steel. Lightweight and compact in design they are suitable for ultra-low or very high temperature applications. Available in a range of capacities from 0.5 L to 6 L.

  • Vacuum-insulated
  • Lightweight stainless steel
  • Ideal for storage or transportation
  • Suitable for ultra-low and very high temperatures

Specifications

Capacity (Metric) 3 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.