missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scie Plas Vacuum Gel Dryer
Description
- Cast aluminum base
- Heat resistant coating for protection
- User-friendly control panel (stainless steel)
- Lightweight for easy transportation
- Dries 330mm x 500mm sequencing gels in as little as 30 minutes
- Dries multiple small format gels quickly
- Even heat distribution via an 800W heating membrane
- Accurate temperature control up to 90°C
- 5hr timer for heating element and vacuum pump, in 1min steps
- Clear cover for viewing of the drying process
Active transfer area: 34 x 45cm (Lx W)
Throughput: One TVS1400 gel or up to fifteen 10 x 10cm mini-gels
Timer range: 0 to 5 hours
Temperature range: Ambient (upto 90°C)
Recommended Drying Conditions: 40min at 80°C
Required flow rate of vacuum source:
Specifications
Specifications
| Color | Black |
| Type | Gel Drying Tray |
| Width (Metric) | 57 cm |
| Height (Metric) | 11 cm |
| Depth (Metric) | 40 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?