missing translation for 'onlineSavingsMsg'
Learn More

Vacuum Flask with Stopper

Product Code. 12329015
Change view
Click to view available options
Capacity (Metric):
1.8 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12329015 1.8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12329015 Supplier Azpack Supplier No. DFH340051M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cylindrical, silvered glass in plastic container with screw stopper and mounded cap. Not suitable for use with liquid gases.

Specifications

Includes Twist and pour Polypropylene stopper, clear Silicone seal, Polypropylene outer, Soda Lime Glass, stash top compartment
Capacity (Metric) 1.8 L
Depth (Metric) Interior 267 mm
Diameter (Metric) Outer 39 mm
Material Soda Lime Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.