missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Vacuum Filtration rapid- Filtermax

Product Code. 15208734
Change view
Click to view available options
Volume (Metric):
150 mL
250 mL
1000 mL
No. per Case:
9
12
18
24
36
Unit Size:
Pack of 12
Pack of 18
Pack of 24
Pack of 36
Pack of 9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) No. per Case unitSize
15208734 1000 mL 9 Pack of 9
11391794 150 mL 36 Pack of 36
11311804 250 mL 24 Pack of 24
11371804 1000 mL 12 Pack of 12
11381794 150 mL 18 Pack of 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15208734 Supplier TPP™ Supplier No. 99950
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Large quadratic filter surface. TPP Vacuum Filtration rapid- Filtermax features premium PES filter membrane, pore size of 0.22μm.

Large quadratic filter surface. TPP Vacuum Filtration rapid- Filtermax features premium PES filter membrane, pore size of 0.22μm.

  • Large quadratic filter surface
  • High efficient PES filter membrane
  • Pore size: 0.22μm
  • Low protein binding
  • High flow rate
  • High chemical resistance

Specifications

Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Filtration Area 69 cm2
No. per Case 9
Type Filtration Unit
Volume (Metric) 1000 mL
Dimensions (L x W x H) 111 x 111 x 285 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.