missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Vacuum Filters
Description
- Filtration unit made of PTFE, multi-stage hose connector with integrated lock screw for connecting vacuum tubing
- With I.D. 6 mm or 8 mm
- PTFE supporting disc to fit optionally available filtering discs
- Collecting vessel made of PFA, filling vessel with lid for protection against contaminations also made of PFA
- The filters are produced without plasticisers and have an almost universal chemical resistance
- They do not release any trace elements into the filtrate
- Due to the non-adhesive surface, they are easy to clean and can be reused
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Filtration Area | 13.8 mm |
| Volume (Metric) | 240 mL |
| Height (Metric) | 250 mm |
| Diameter (Metric) | 86 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?