missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Ovens and Furnaces
- Oven Accessories
- Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Product Code. 10100991 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Aluminum tray
Central Monitoring Connection
Digicon Temperature Controller
Digital Pressure Display
Digital Timer
Door
Door Gasket
Precision Control Valve
Pressure Controller
RS 232 Computer Interface
Shelf
Stainless-steel tray
Support Frame
Vacuum Chamber
Vacuum Connection Kit
Weekly program timer, digital
For Use With (Equipment):
VT 6025
VT 6025/6060/6130 M/P
VT 6060 M
VT 6060 M/P and VT6130 M/P
VT 6060 P
VT 6060 P,VT 6130 P
VT 6130
VT 6130 M
VT 6130 M/P
VT 6130 P
VT6060 M/P
Unit Size:
1 set
Each
28 product options available for selection
| Product Code. | Type | For Use With (Equipment) | Unit Size |
|---|---|---|---|
| 10100991 | Door Gasket | VT 6060 M | Each |
| 10383192 | Pressure Controller | VT 6060 M/P and VT6130 M/P | Each |
| 11671661 | Digicon Temperature Controller | VT 6060 P,VT 6130 P | Each |
| 10482014 | Digicon Temperature Controller | VT 6060 P | Each |
| 10213924 | Digicon Temperature Controller | VT 6130 P | Each |
| 10517611 | Digital Timer | VT 6060 M/P and VT6130 M/P | Each |
| 10321002 | Weekly program timer, digital | VT 6060 M/P and VT6130 M/P | Each |
| 10472614 | Door | VT 6130 P | Each |
| 10397603 | Door | VT 6060 P | Each |
| 10376434 | Vacuum Chamber | VT 6130 P | Each |
| 11611631 | Vacuum Chamber | VT 6060 M | Each |
| 11621631 | Vacuum Chamber | VT 6130 M | Each |
| 10490884 | Vacuum Chamber | VT 6060 P | Each |
| 11661621 | Digital Pressure Display | VT 6060 M/P and VT6130 M/P | Each |
| 11681621 | Door Gasket | VT 6130 M | Each |
| 11671631 | Central Monitoring Connection | VT 6060 M/P and VT6130 M/P | Each |
| 10066581 | RS 232 Computer Interface | VT 6060 M/P and VT6130 M/P | Each |
| 11567199 | Precision Control Valve | VT 6025 | Each |
| 11696440 | Shelf | VT 6025 | Each |
| 11681471 | Shelf | VT 6060 M | Each |
| 11691471 | Shelf | VT 6130 M | Each |
| 10467281 | Support Frame | VT 6130 M/P | Each |
| 12778696 | Support Frame | VT6060 M/P | Each |
| 10408631 | Vacuum Connection Kit | VT 6025/6060/6130 M/P | 1 set |
| 11621521 | Stainless-steel tray | VT 6130 M/P | Each |
| 17866984 | Stainless-steel tray | VT 6130 | Each |
| 10337442 | Stainless-steel tray | VT6060 M/P | Each |
| 10520875 | Aluminum tray | VT6060 M/P | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
This item is not returnable.
View return policy
Product Code.
10100991
Supplier
Thermo Scientific™
Supplier No.
51900071
-
£884.64
£764.10 / Pack of 1
Save £120.54
13% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 15-12-2026
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Choose from a range of Thermo Scientific™ Vacutherm™ Oven Accessories and Options to meet application-specific requirements.
Specifications
Specifications
| Description | VITON™ door gasket |
| For Use With (Equipment) | VT 6060 M |
| Type | Door Gasket |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?