missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Syringe Critical Care Blood Collection
Click to view available options
Needle Gauge:
25 G
Unit Size:
Pack of 100
Description
With safety needle BD preset, luer-lok with BD Hemogard™ tip cap 23G BD Eclipse volume 3mL BD Vacutainer
Specifications
Specifications
| Needle Gauge | 25 G |
| For Use With (Application) | Critical care testing on whole blood |
| Includes | BD Hemogard™ type tip cap, Eclipse™ safety needle |
| Volume (Metric) | 3 mL |
| Connection Type | Luer Lock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction