missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Glass Cell Preparation Tubes

Product Code. 12917706
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
Closure Color:
Blue/Black
Orange/Green
Additive:
Sodium Citrate/FICOLL
Sodium Heparin
Tube Size:
13 x 100 mm
16 x 125 mm
Unit Size:
Pack of 60
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Additive Tube Size Unit Size
12917706 8 mL Orange/Green Sodium Heparin 16 x 125 mm Pack of 60
12997696 4 mL Blue/Black Sodium Citrate/FICOLL 13 x 100 mm Pack of 60
12379299 8 mL Blue/Black Sodium Citrate/FICOLL 16 x 125 mm Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12917706 Supplier BD Supplier No. 362780
 Restricted Item
Estimated Shipment: 06-01-2027
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Use for the one-step isolation of lymphocytes, monocytes, and plasma. BD™ Vacutainer™ Glass Cell Preparation Tubes allow for collection and processing of whole blood in a closed, sterile tube prepared with sodium citrate or sodium heparin as an anticoagulant.

The BD CPT™ (Cell Preparation Tube) system provides a simple, standardized method for the isolation of Peripheral Blood Mononuclear Cells (PBMCs) from whole blood. In a single process, up to 15 million PBMCs can be isolated within 20 minutes.

  • Improved sample preparation consistency and reproducibility compared to manual gradient separations
  • Faster separations because there is no need to prepare gradients or manipulate the sample
  • Safe isolation of cells with reduced risk of contamination due to the enclosed, sterile tube

Vacutainer™ CPT™ features:

  • Glass molecular diagnostics tubes with see-thru label for easy content viewing
  • Conventional closures are color-coded to easily identify anticoagulant used
  • Density gradient polymer gel with either sodium citrate or sodium heparin anticoagulant
  • Blood draw capacity is 4 or 8mL (4mL tube available in sodium citrate only)
  • Tube is CE marked for in vitro diagnostic use
  • Centrifuging conditions: 1500–1800 g for 15 minutes at 18–25°C
TRUSTED_SUSTAINABILITY

Especificaciones

Color Clear
Product Type Cell Preparation Tube
Additive Sodium Heparin
Material Glass
Sterility Sterile
Closure Type Speckled Conventional
Capacity (Metric) 8 mL
Closure Color Orange/Green
Height (Metric) 125 mm
Tube Size 16 x 125 mm
Includes Polyester gel, density gradient liquid
Label Type Transparent
Diameter (Metric) Outer 16 mm
Certifications/Compliance CE
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.