missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Glass Cell Preparation Tubes

Product Code. 12379299
Click to view available options
Capacity (Metric):
4 mL
8 mL
Closure Color:
Blue/Black
Orange/Green
Additive:
Sodium Citrate/FICOLL
Sodium Heparin
Tube Size:
13 x 100 mm
16 x 125 mm
Unit Size:
Pack of 60
This item is not returnable. View return policy

Product Code. 12379299

Brand: BD 362782

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use for the one-step isolation of lymphocytes, monocytes, and plasma. BD™ Vacutainer™ Glass Cell Preparation Tubes allow for collection and processing of whole blood in a closed, sterile tube prepared with sodium citrate or sodium heparin as an anticoagulant.

The BD CPT™ (Cell Preparation Tube) system provides a simple, standardized method for the isolation of Peripheral Blood Mononuclear Cells (PBMCs) from whole blood. In a single process, up to 15 million PBMCs can be isolated within 20 minutes.

  • Improved sample preparation consistency and reproducibility compared to manual gradient separations
  • Faster separations because there is no need to prepare gradients or manipulate the sample
  • Safe isolation of cells with reduced risk of contamination due to the enclosed, sterile tube

Vacutainer™ CPT™ features:

  • Glass molecular diagnostics tubes with see-thru label for easy content viewing
  • Conventional closures are color-coded to easily identify anticoagulant used
  • Density gradient polymer gel with either sodium citrate or sodium heparin anticoagulant
  • Blood draw capacity is 4 or 8mL (4mL tube available in sodium citrate only)
  • Tube is CE marked for in vitro diagnostic use
  • Centrifuging conditions: 1500–1800 g for 15 minutes at 18–25°C
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Product Type Cell Preparation Tube
Additive Sodium Citrate/FICOLL
Material Glass
Sterility Sterile
Closure Type Speckled Conventional
Capacity (Metric) 8 mL
Closure Color Blue/Black
Height (Metric) 125 mm
Tube Size 16 x 125 mm
Includes Polyester gel, density gradient liquid
Label Type Transparent
Diameter (Metric) Outer 16 mm
Certifications/Compliance CE
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.