missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer Fluoride/Oxalate Tube
Specifications
Specifications
| Product Type | Fluoride/Oxalate Tube |
| Material | Plastic |
| Closure Type | Hemogard |
| Capacity (Metric) | 4 mL |
| Closure Color | Gray |
| Tube Size | 13 x 75 mm |
| For Use With (Application) | Used for glucose determinations |
| Label Type | Paper |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 3
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H301-Toxic if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?