missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ EST™ Blood Collection Tubes
Description
The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
- Collection tubes have the precise vacuum level to collect the needed sample size
- Designed to work with Vacutainer double-sided needles and tube holder
Specifications
Specifications
| Product Type | Blood Collection Tube |
| Additive | No Additive |
| Material | Plastic |
| Sterility | Sterile |
| Closure Type | Hemogard |
| Capacity (Metric) | 3 mL |
| For Use With (Equipment) | Vacutainer™ Needle and Tube Holder |
| Closure Color | Pearlescent White |
| Tube Size | 13 x 75 mm |
| For Use With (Application) | Discard tube, to remove the dead space from the tubing of blood collection sets |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?