missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.

Brand:  Greiner Bio-One 450077

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 16690413

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..

  • Single-use exclusively
  • Supplied in inner packs of 100 needles
  • Manufactured from stainless steel and fitted with a safety valve at one end
  • Perforated label on cap for identification and seal of integrity
  • Protective cap color indicates needle type/gauge: pink (18G), yellow (20G), green (21G), black (22G)
  • Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications

Specifications

Multi-sample Blood Draw Needle
Sterile
Yellow
Multi-drawing Blood Collection
20 G
Yellow Protective Cap, Safety Valve at one end
3.81 cm
4°C to 25°C
Stainless Steel
CE, OSHA
Yes
VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder
Polypropylene
1.5 in.
Synthetic Rubber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers