missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.

Brand:  Greiner Bio-One 450076

Additional Details : Weight : 0.19800kg

 View more versions of this product

Product Code. 10505444

  • £36.25 / Pack of 100
Estimated Shipment: 13-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..

  • Single-use exclusively
  • Supplied in inner packs of 100 needles
  • Manufactured from stainless steel and fitted with a safety valve at one end
  • Perforated label on cap for identification and seal of integrity
  • Protective cap color indicates needle type/gauge: pink (18G), yellow (20G), green (21G), black (22G)
  • Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications

Specifications

Multi-sample Blood Draw Needle
Sterile
Green
Multi-drawing Blood Collection
21 G
Green Protective Cap, Safety Valve at one end
3.81 cm
4°C to 25°C
Stainless Steel
CE, OSHA
Yes
VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder
Polypropylene
1.5 in.
Synthetic Rubber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers