missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette Low Draw Volume Tube

Product Code. 13048632
Change view
Click to view available options
Closure Color:
Lavender
Unit Size:
1200 Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color unitSize
13048632 Lavender 1200 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13048632 Supplier Greiner Bio-One Supplier No. 454024
 Restricted Item
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Vacuette Tube
Additive K2 EDTA
Sterility Sterile
Closure Type Cap
Capacity (Metric) 2 mL
Closure Color Lavender
Tube Size 13 x 75 mm
For Use With (Application) For the examin ation of whole blood in haematology
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.