missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes

Product Code. 12542936
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
9 mL
Closure Color:
Lavender with Black Ring
Lavender with White Ring
Diameter (Metric) Outer:
13 mm
16 mm
Closure Type:
Safety Pull Cap
Safety Twist Cap
Unit Size:
Pack of 100
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Diameter (Metric) Outer Closure Type unitSize
12542936 2 mL Lavender with White Ring 13 mm Safety Pull Cap Pack of 100
10081844 9 mL Lavender with Black Ring 16 mm Safety Twist Cap Pack of 50
12552936 9 mL Lavender with Black Ring 16 mm Safety Twist Cap Pack of 100
15462520 4 mL Lavender with Black Ring 13 mm Safety Pull Cap Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12542936 Supplier Greiner Bio-One Supplier No. 454222
 Restricted Item
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.

  • Tubes are supplied in packs of 50 pieces
  • For venous blood collection
  • Made out of virtually unbreakable PET plastic
  • Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • Primarily in hematology
  • Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
  • K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
  • Pink caps for immunohematology are also available
  • CE marked
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive K3 EDTA
Material PET
Sterility Sterile
Closure Type Safety Pull Cap
Capacity (Metric) 2 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color Lavender with White Ring
Height (Metric) 75 mm
Tube Size 13 x 75 mm
For Use With (Application) Blood Collection
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.