missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Filtration Adapter Assembly

Makes it easier to connect standard 47 and 90mm filtration assemblies with stopper connections to a standard laboratory bottle with a GL45 thread. Wheaton™ Filtration Adapter Assembly replaces the stopper to make the connection to the bottle.

Brand:  Wheaton™ 419450

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11771973

  • £815.00 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Makes it easier to connect standard 47 and 90mm filtration assemblies with stopper connections to a standard laboratory bottle with a GL45 thread. Wheaton™ Filtration Adapter Assembly replaces the stopper to make the connection to the bottle.

  • Includes a PBT hose connection for use with 1/4 in. (6mm) I.D. flexible tubing
  • A GL32 PBT cap with a PTFE faced silicone sealing ring makes the connection to the filtration assembly
  • A GL45 PBT cap with PTFE faced silicone sealing ring then makes the connection to the bottle.
Specifications

Specifications

90 mm filtration assemblies with stopper connections
90 mm
Filtration Adapter Assembly
PBT, PTFE
Large Sample Volumes, Liquids With A Heavy Particulate Load And Viscous Liquids When A High Flow Rate Is Required
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers