Learn More
Buerkle™ V4A Stainless Steel PharmaScoop
Buerkle™ V4A Stainless Steel PharmaScoop™ is made without edges, crevices or undercuts, to avoid cross-contamination.
Brand: Buerkle™ 5324-0018
155.98 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.33500kg
Description
- Stainless steel AISI 316 (1.4401)
- GMP conform
- Highly polished
- Highly polished inner and outer surface
Specifications
Measuring Scoop, Pharma Scoop | |
Autoclavable | |
GMP, FDA | |
140 x 95 mm |
Stainless Steel (V4A) | |
500 mL | |
For The Pharmaceutical Industry, Foodstuffs | |
140 mm |